Expanded Sheet, Flat, Al, 4x4ft, 1/2-# 0.051

DIRECT METALS| Zoro #: G1180347| Mfr #: 43F050051-48X48

$40.43 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1180347 Mfr #: 43F050051-48X48
Temper: H14Finish: Mill
Length Tolerance: +/-0.125"Style: Flat
Alloy Type: 3003Material: Aluminum
Item: Expanded SheetWidth Tolerance: +/-0.125"
Width: 4 ft.Length: 4 ft.
Strand Thickness: 0.040"Strand Width: 0.091"
Design Size: 0.500 x 1.270"Overall Thickness: 0.040"
Opening Size: 0.313 x 1.000"Thickness Tolerance: +/-0.004"
Trade Size: 1/2"-# 0.051Country of Origin (subject to change): United States

Product Description

Expanded Sheet, Flat, Aluminum, Mill Finish, Alloy Type 3003, H14 Temper, Length 4 ft., Width 4 ft., Overall Thickness 0.040", Length Tolerance +/-0.125", Width Tolerance +/-0.125", Thickness Tolerance +/-0.004", Design Size 0.500 x 1.270", Opening Size 0.313 x 1.000", Strand Width 0.091", Strand Thickness 0.040", Trade Size 1/2"-# 0.051

Product Reviews

Save 15%. Sign up for Z-mail.