Expanded Sheet, Flat, Carbon, 2 x2 ft, 1-#16

DIRECT METALS| Zoro #: G2103647| Mfr #: 41F10016-24X24

$11.16 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2103647 Mfr #: 41F10016-24X24
Length Tolerance: +/-0.125"Temper: Cold Rolled
Finish: MillThickness Tolerance: Not Rated
Material: Carbon SteelTensile Strength: Not Rated
Item: Expanded SheetYield Strength: Not Rated
Style: FlatWidth Tolerance: +/-0.125"
Alloy Type: 1008Typical Hardness: Not Rated
Width: 2 ft.Length: 2 ft.
Strand Thickness: 0.048"Strand Width: 0.115"
Design Size: 1.090 x 2.560"Overall Thickness: 0.048"
Hardness Scale: Not RatedOpening Size: 0.875 x 2.250"
Trade Size: 1"-#16Country of Origin (subject to change): United States

Product Description

Expanded Sheet, Flat, Carbon Steel, Mill Finish, Alloy Type 1008, Cold Rolled Temper, Length 2 ft., Width 2 ft., Overall Thickness 0.048", Length Tolerance +/-0.125", Width Tolerance +/-0.125", Thickness Tolerance Not Rated, Design Size 1.090 x 2.560", Opening Size 0.875 x 2.250", Strand Width 0.115", Strand Thickness 0.048", Trade Size 1"-#16, Typical Hardness Not Rated, Hardness Scale Not Rated, Tensile Strength Not Rated, Yield Strength Not Rated

Product Reviews

Save 15%. Sign up for Z-mail.