20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Expanded Sheet, Flat, Carbon, 2x2 ft, 3/4-#9

DIRECT METALS| Zoro #: G0724796| Mfr #: 41F0759-24X24

$26.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0724796 Mfr #: 41F0759-24X24
Length Tolerance: +/-0.125"Temper: Hot Rolled
Finish: Zinc GalvanizedThickness Tolerance: Not Rated
Material: Carbon SteelTensile Strength: Not Rated
Item: Expanded SheetYield Strength: Not Rated
Style: FlatWidth Tolerance: +/-0.125"
Alloy Type: 1008Hardness Scale: Not Rated
Typical Hardness: Not RatedStrand Width: 0.164"
Design Size: 0.923 x 2.100"Overall Thickness: 0.120"
Opening Size: 0.563 x 1.688"Trade Size: 3/4"-#9
Width: 2 ft.Length: 2 ft.
Strand Thickness: 0.120"Country of Origin (subject to change): United States

Product Description

Expanded Sheet, Flat, Carbon Steel, Zinc Galvanized Finish, Alloy Type 1008, Hot Rolled Temper, Length 2 ft., Width 2 ft., Overall Thickness 0.120", Length Tolerance +/-0.125", Width Tolerance +/-0.125", Thickness Tolerance Not Rated, Design Size 0.923 x 2.100", Opening Size 0.563 x 1.688", Strand Width 0.164", Strand Thickness 0.120", Trade Size 3/4"-#9, Typical Hardness Not Rated, Hardness Scale Not Rated, Tensile Strength Not Rated, Yield Strength Not Rated

Product Reviews

Save 15%. Sign up for Z-mail.