LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Expanded Sheet, Flat, Carbon, 4x4 ft, 3/4-#9

DIRECT METALS| Zoro #: G1660881| Mfr #: 41F0759-48X48

$68.94 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1660881 Mfr #: 41F0759-48X48
Item: Expanded SheetLength Tolerance: +/-0.125"
Alloy Type: 1008Yield Strength: Not Rated
Hardness Scale: Not RatedLength: 4 ft.
Width Tolerance: +/-0.125"Tensile Strength: Not Rated
Material: carbon steelThickness Tolerance: Not Rated
Finish: Zinc GalvanizedStyle: Flat
Typical Hardness: Not RatedTemper: Hot Rolled
Width: 4 ft.Strand Thickness: 0.120"
Strand Width: 0.164"Design Size: 0.923 x 2.100"
Overall Thickness: 0.120"Opening Size: 0.563 x 1.688"
Trade Size: 3/4"-#9Country of Origin (subject to change): United States

Product Description

Expanded Sheet, Flat, Carbon Steel, Zinc Galvanized Finish, Alloy Type 1008, Hot Rolled Temper, Length 4 ft., Width 4 ft., Overall Thickness 0.120", Length Tolerance +/-0.125", Width Tolerance +/-0.125", Thickness Tolerance Not Rated, Design Size 0.923 x 2.100", Opening Size 0.563 x 1.688", Strand Width 0.164", Strand Thickness 0.120", Trade Size 3/4"-#9, Typical Hardness Not Rated, Hardness Scale Not Rated, Tensile Strength Not Rated, Yield Strength Not Rated

Product Reviews

Save 15%. Sign up for Z-mail.