Expanded Sheet, Flat, Stl, 2 x 2 ft, 1/2-#13

DIRECT METALS| Zoro #: G1290572| Mfr #: 41F05013-24X24

$17.36 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1290572 Mfr #: 41F05013-24X24
Temper: Cold RolledYield Strength: Not Rated
Finish: MillTensile Strength: Not Rated
Length Tolerance: +/-0.125"Alloy Type: 1008
Thickness Tolerance: Not RatedItem: Expanded Sheet
Material: Carbon SteelWidth Tolerance: +/-0.125"
Typical Hardness: Not RatedStyle: Flat
Trade Size: 1/2"-#13Width: 2 ft.
Length: 2 ft.Strand Thickness: 0.070"
Strand Width: 0.122"Design Size: 0.500 x 1.260"
Overall Thickness: 0.070"Hardness Scale: Not Rated
Opening Size: 0.250 x 1.000"Country of Origin (subject to change): United States

Product Description

Expanded Sheet, Flat, Carbon Steel, Mill Finish, Alloy Type 1008, Cold Rolled Temper, Length 2 ft., Width 2 ft., Overall Thickness 0.070", Length Tolerance +/-0.125", Width Tolerance +/-0.125", Thickness Tolerance Not Rated, Design Size 0.500 x 1.260", Opening Size 0.250 x 1.000", Strand Width 0.122", Strand Thickness 0.070", Trade Size 1/2"-#13, Typical Hardness Not Rated, Hardness Scale Not Rated, Tensile Strength Not Rated, Yield Strength Not Rated

Product Reviews

Save 15%. Sign up for Z-mail.