Expanded Sheet, Flat, Stl, 2 x 2 ft, 1/2-#13

DIRECT METALS| Zoro #: G0652181| Mfr #: 41F05013-24X24

$31.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0652181 Mfr #: 41F05013-24X24
Length Tolerance: +/-0.125"Thickness Tolerance: Not Rated
Material: Carbon SteelTensile Strength: Not Rated
Item: Expanded SheetYield Strength: Not Rated
Width Tolerance: +/-0.125"Alloy Type: 1008
Hardness Scale: Not RatedTypical Hardness: Not Rated
Finish: Zinc GalvanizedStrand Thickness: 0.070"
Strand Width: 0.122"Design Size: 0.500 x 1.260"
Overall Thickness: 0.070"Opening Size: 0.250 x 1.000"
Temper: Hot RolledTrade Size: 1/2"-#13
Width: 2 ft.Style: Flat
Length: 2 ft.Country of Origin (subject to change): United States

Product Description

Expanded Sheet, Flat, Carbon Steel, Zinc Galvanized Finish, Alloy Type 1008, Hot Rolled Temper, Length 2 ft., Width 2 ft., Overall Thickness 0.070", Length Tolerance +/-0.125", Width Tolerance +/-0.125", Thickness Tolerance Not Rated, Design Size 0.500 x 1.260", Opening Size 0.250 x 1.000", Strand Width 0.122", Strand Thickness 0.070", Trade Size 1/2"-#13, Typical Hardness Not Rated, Hardness Scale Not Rated, Tensile Strength Not Rated, Yield Strength Not Rated

Product Reviews

Save 15%. Sign up for Z-mail.