Expanded Sheet, Flat, Stl, 2 x 2 ft, 1/2-#16

DIRECT METALS| Zoro #: G1049797| Mfr #: 41F05016-24X24

$18.92 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1049797 Mfr #: 41F05016-24X24
Length Tolerance: +/-0.125"Temper: Hot Rolled
Finish: Zinc GalvanizedThickness Tolerance: Not Rated
Material: Carbon SteelTensile Strength: Not Rated
Item: Expanded SheetYield Strength: Not Rated
Style: FlatWidth Tolerance: +/-0.125"
Alloy Type: 1008Hardness Scale: Not Rated
Typical Hardness: Not RatedStrand Thickness: 0.050"
Strand Width: 0.103"Design Size: 0.500 x 1.260"
Overall Thickness: 0.050"Opening Size: 0.250 x 1.000"
Trade Size: 1/2"-#16Width: 2 ft.
Length: 2 ft.Country of Origin (subject to change): United States

Product Description

Expanded Sheet, Flat, Carbon Steel, Zinc Galvanized Finish, Alloy Type 1008, Hot Rolled Temper, Length 2 ft., Width 2 ft., Overall Thickness 0.050", Length Tolerance +/-0.125", Width Tolerance +/-0.125", Thickness Tolerance Not Rated, Design Size 0.500 x 1.260", Opening Size 0.250 x 1.000", Strand Width 0.103", Strand Thickness 0.050", Trade Size 1/2"-#16, Typical Hardness Not Rated, Hardness Scale Not Rated, Tensile Strength Not Rated, Yield Strength Not Rated

Product Reviews

Save 15%. Sign up for Z-mail.