Expanded Sheet, Flat, Stl, 2 x 2 ft, 1/4-#18

DIRECT METALS| Zoro #: G1260156| Mfr #: 41F02518-24X24

$31.85 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1260156 Mfr #: 41F02518-24X24
Thickness Tolerance: Not RatedTypical Hardness: Not Rated
Width Tolerance: +/-0.125"Hardness Scale: Not Rated
Material: Carbon SteelLength Tolerance: +/-0.125"
Tensile Strength: Not RatedYield Strength: Not Rated
Alloy Type: 1008Item: Expanded Sheet
Strand Thickness: 0.040"Strand Width: 0.086"
Design Size: 0.255 x 1.030"Overall Thickness: 0.040"
Opening Size: 0.094 x 0.688"Temper: Cold Rolled
Trade Size: 1/4"-#18Width: 2 ft.
Style: FlatLength: 2 ft.
Finish: MillCountry of Origin (subject to change): United States

Product Description

Expanded Sheet, Flat, Carbon Steel, Mill Finish, Alloy Type 1008, Cold Rolled Temper, Length 2 ft., Width 2 ft., Overall Thickness 0.040", Length Tolerance +/-0.125", Width Tolerance +/-0.125", Thickness Tolerance Not Rated, Design Size 0.255 x 1.030", Opening Size 0.094 x 0.688", Strand Width 0.086", Strand Thickness 0.040", Trade Size 1/4"-#18, Typical Hardness Not Rated, Hardness Scale Not Rated, Tensile Strength Not Rated, Yield Strength Not Rated

Product Reviews

Save 15%. Sign up for Z-mail.