Expanded Sheet, Flat, Stl, 2 x 2 ft, 1/4-#20

DIRECT METALS| Zoro #: G2104523| Mfr #: 41F02520-24X24

$22.81 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2104523 Mfr #: 41F02520-24X24
Length Tolerance: +/-0.125"Thickness Tolerance: Not Rated
Material: Carbon SteelTensile Strength: Not Rated
Item: Expanded SheetYield Strength: Not Rated
Width Tolerance: +/-0.125"Alloy Type: 1008
Hardness Scale: Not RatedTypical Hardness: Not Rated
Strand Width: 0.086"Design Size: 0.255 x 1.030"
Overall Thickness: 0.030"Opening Size: 0.094 x 0.688"
Temper: Cold RolledTrade Size: 1/4"-#20
Width: 2 ft.Style: Flat
Length: 2 ft.Finish: Mill
Strand Thickness: 0.030"Country of Origin (subject to change): United States

Product Description

Expanded Sheet, Flat, Carbon Steel, Mill Finish, Alloy Type 1008, Cold Rolled Temper, Length 2 ft., Width 2 ft., Overall Thickness 0.030", Length Tolerance +/-0.125", Width Tolerance +/-0.125", Thickness Tolerance Not Rated, Design Size 0.255 x 1.030", Opening Size 0.094 x 0.688", Strand Width 0.086", Strand Thickness 0.030", Trade Size 1/4"-#20, Typical Hardness Not Rated, Hardness Scale Not Rated, Tensile Strength Not Rated, Yield Strength Not Rated

Product Reviews

Save 15%. Sign up for Z-mail.