Expanded Sheet, Flat, Stl, 2 x2 ft, 1-1/2-#9

DIRECT METALS| Zoro #: G1133343| Mfr #: 41F1509-24X24

$14.28 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1133343 Mfr #: 41F1509-24X24
Length Tolerance: +/-0.125"Thickness Tolerance: Not Rated
Material: Carbon SteelTensile Strength: Not Rated
Item: Expanded SheetYield Strength: Not Rated
Width Tolerance: +/-0.125"Alloy Type: 1008
Hardness Scale: Not RatedTypical Hardness: Not Rated
Strand Width: 0.175"Design Size: 1.330 x 3.200"
Overall Thickness: 0.110"Opening Size: 1.000 x 2.563"
Temper: Cold RolledTrade Size: 1-1/2"-#9
Width: 2 ft.Style: Flat
Length: 2 ft.Finish: Mill
Strand Thickness: 0.110"Country of Origin (subject to change): United States

Product Description

Expanded Sheet, Flat, Carbon Steel, Mill Finish, Alloy Type 1008, Cold Rolled Temper, Length 2 ft., Width 2 ft., Overall Thickness 0.110", Length Tolerance +/-0.125", Width Tolerance +/-0.125", Thickness Tolerance Not Rated, Design Size 1.330 x 3.200", Opening Size 1.000 x 2.563", Strand Width 0.175", Strand Thickness 0.110", Trade Size 1-1/2"-#9, Typical Hardness Not Rated, Hardness Scale Not Rated, Tensile Strength Not Rated, Yield Strength Not Rated

Product Reviews

Save 15%. Sign up for Z-mail.