Expanded Sheet, Flat, Stl, 4 x 4 ft, 1/2-#13

DIRECT METALS| Zoro #: G0717902| Mfr #: 41F05013-48X48

$42.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0717902 Mfr #: 41F05013-48X48
Length Tolerance: +/-0.125"Temper: Cold Rolled
Finish: MillThickness Tolerance: Not Rated
Material: Carbon SteelTensile Strength: Not Rated
Item: Expanded SheetYield Strength: Not Rated
Style: FlatWidth Tolerance: +/-0.125"
Alloy Type: 1008Typical Hardness: Not Rated
Length: 4 ft.Strand Thickness: 0.050"
Strand Width: 0.122"Design Size: 0.500 x 1.260"
Overall Thickness: 0.070"Hardness Scale: Not Rated
Opening Size: 0.250 x 1.000"Trade Size: 1/2"-#13
Width: 4 ft.Country of Origin (subject to change): United States

Product Description

Expanded Sheet, Flat, Carbon Steel, Mill Finish, Alloy Type 1008, Cold Rolled Temper, Length 4 ft., Width 4 ft., Overall Thickness 0.070", Length Tolerance +/-0.125", Width Tolerance +/-0.125", Thickness Tolerance Not Rated, Design Size 0.500 x 1.260", Opening Size 0.250 x 1.000", Strand Width 0.122", Strand Thickness 0.050", Trade Size 1/2"-#13, Typical Hardness Not Rated, Hardness Scale Not Rated, Tensile Strength Not Rated, Yield Strength Not Rated

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.