Expanded Sheet, Flat, Stl, 4 x 4 ft, 1/2-#18

DIRECT METALS| Zoro #: G1099052| Mfr #: 41F05018-48X48

$222.94 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1099052 Mfr #: 41F05018-48X48
Length Tolerance: +/-0.125"Temper: Cold Rolled
Finish: MillThickness Tolerance: Not Rated
Material: Carbon SteelTensile Strength: Not Rated
Item: Expanded SheetYield Strength: Not Rated
Style: FlatWidth Tolerance: +/-0.125"
Alloy Type: 1008Typical Hardness: Not Rated
Strand Thickness: 0.039"Strand Width: 0.109"
Design Size: 0.500 x 1.260"Overall Thickness: 0.039"
Hardness Scale: Not RatedOpening Size: 0.281 x 1.000"
Trade Size: 1/2"-#18Width: 4 ft.
Length: 4 ft.Country of Origin (subject to change): United States

Product Description

Expanded Sheet, Flat, Carbon Steel, Mill Finish, Alloy Type 1008, Cold Rolled Temper, Length 4 ft., Width 4 ft., Overall Thickness 0.039", Length Tolerance +/-0.125", Width Tolerance +/-0.125", Thickness Tolerance Not Rated, Design Size 0.500 x 1.260", Opening Size 0.281 x 1.000", Strand Width 0.109", Strand Thickness 0.039", Trade Size 1/2"-#18, Typical Hardness Not Rated, Hardness Scale Not Rated, Tensile Strength Not Rated, Yield Strength Not Rated

Product Reviews

Save 15%. Sign up for Z-mail.