Expanded Sheet, Flat, Stl, 4 x 4 ft, 3/4-#14

DIRECT METALS| Zoro #: G0826637| Mfr #: 41F07514-48X48

$26.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0826637 Mfr #: 41F07514-48X48
Length Tolerance: +/-0.125"Temper: Cold Rolled
Finish: MillThickness Tolerance: Not Rated
Material: Carbon SteelTensile Strength: Not Rated
Item: Expanded SheetYield Strength: Not Rated
Style: FlatWidth Tolerance: +/-0.125"
Alloy Type: 1008Typical Hardness: Not Rated
Strand Thickness: 0.061"Strand Width: 0.119"
Design Size: 0.923 x 2.100"Overall Thickness: 0.061"
Hardness Scale: Not RatedOpening Size: 0.688 x 1.813"
Trade Size: 3/4"-#14Width: 4 ft.
Length: 4 ft.Country of Origin (subject to change): United States

Product Description

Expanded Sheet, Flat, Carbon Steel, Mill Finish, Alloy Type 1008, Cold Rolled Temper, Length 4 ft., Width 4 ft., Overall Thickness 0.061", Length Tolerance +/-0.125", Width Tolerance +/-0.125", Thickness Tolerance Not Rated, Design Size 0.923 x 2.100", Opening Size 0.688 x 1.813", Strand Width 0.119", Strand Thickness 0.061", Trade Size 3/4"-#14, Typical Hardness Not Rated, Hardness Scale Not Rated, Tensile Strength Not Rated, Yield Strength Not Rated

Product Reviews

Save 15%. Sign up for Z-mail.