SMALL BUSINESS SALE25% OFF 4 CATEGORIESENTER CODE: MAYSAVEMAY 1–2SEE DETAILS AND CATEGORIES

Expanded Sheet, Rsd, 304SS, 2 x2 ft, 1/2-#18

DIRECT METALS| Zoro #: G1346572| Mfr #: 44S05018-24X24

$28.85 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1346572 Mfr #: 44S05018-24X24
Length Tolerance: +/-0.125"Temper: 2B
Material: stainless steelTensile Strength: Not Rated
Item: Expanded SheetYield Strength: Not Rated
Width Tolerance: +/-0.125"Hardness Scale: Not Rated
Typical Hardness: Not RatedOpening Size: 0.438 x 0.938"
Alloy Type: 304Trade Size: 1/2"-#18
Width: 2 ft.Style: Raised
Length: 2 ft.Finish: Mill
Strand Thickness: 0.050"Strand Width: 0.087"
Design Size: 0.500 x 1.200"Overall Thickness: 0.164"
Country of Origin (subject to change): United States

Product Description

Expanded Sheet, Style Raised, Stainless Steel, Mill Finish, Alloy Type 304, 2B Temper, Length 2 ft., Width 2 ft., Overall Thickness 0.164", Length Tolerance +/-0.125", Width Tolerance +/-0.125", Design Size 0.500 x 1.200", Opening Size 0.438 x 0.938", Strand Width 0.087", Strand Thickness 0.050", Trade Size 1/2"-#18, Typical Hardness Not Rated, Hardness Scale Not Rated, Tensile Strength Not Rated, Yield Strength Not Rated

Product Reviews