Expanded Sheet, Rsd, 304SS, 2 x2 ft, 3/4-#13

DIRECT METALS| Zoro #: G1321171| Mfr #: 44S07513-24X24

$46.38 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1321171 Mfr #: 44S07513-24X24
Length Tolerance: +/-0.125"Temper: 2B
Material: Stainless SteelTensile Strength: Not Rated
Item: Expanded SheetYield Strength: Not Rated
Width Tolerance: +/-0.125"Hardness Scale: Not Rated
Typical Hardness: Not RatedOpening Size: 0.750 x 1.688"
Alloy Type: 304Trade Size: 3/4"-#13
Width: 2 ft.Style: Raised
Length: 2 ft.Finish: Mill
Strand Thickness: 0.093"Strand Width: 0.108"
Design Size: 0.923 x 2.000"Overall Thickness: 0.200"
Country of Origin (subject to change): United States

Product Description

Expanded Sheet, Style Raised, Stainless Steel, Mill Finish, Alloy Type 304, 2B Temper, Length 2 ft., Width 2 ft., Overall Thickness 0.200", Length Tolerance +/-0.125", Width Tolerance +/-0.125", Design Size 0.923 x 2.000", Opening Size 0.750 x 1.688", Strand Width 0.108", Strand Thickness 0.093", Trade Size 3/4"-#13, Typical Hardness Not Rated, Hardness Scale Not Rated, Tensile Strength Not Rated, Yield Strength Not Rated

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.