Expanded Sheet, Rsd, 304SS, 2 x2 ft, 3/4-#16

DIRECT METALS| Zoro #: G1033934| Mfr #: 44S07516-24X24

$28.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1033934 Mfr #: 44S07516-24X24
Length Tolerance: +/-0.125"Temper: 2B
Material: Stainless SteelTensile Strength: Not Rated
Item: Expanded SheetYield Strength: Not Rated
Width Tolerance: +/-0.125"Hardness Scale: Not Rated
Typical Hardness: Not RatedOpening Size: 0.813 x 1.750"
Alloy Type: 304Trade Size: 3/4"-#16
Width: 2 ft.Style: Raised
Length: 2 ft.Finish: Mill
Strand Thickness: 0.062"Strand Width: 0.106"
Design Size: 0.923 x 2.000"Overall Thickness: 0.200"
Country of Origin (subject to change): United States

Product Description

Expanded Sheet, Style Raised, Stainless Steel, Mill Finish, Alloy Type 304, 2B Temper, Length 2 ft., Width 2 ft., Overall Thickness 0.200", Length Tolerance +/-0.125", Width Tolerance +/-0.125", Design Size 0.923 x 2.000", Opening Size 0.813 x 1.750", Strand Width 0.106", Strand Thickness 0.062", Trade Size 3/4"-#16, Typical Hardness Not Rated, Hardness Scale Not Rated, Tensile Strength Not Rated, Yield Strength Not Rated

Product Reviews

Save 15%. Sign up for Z-mail.