Expanded Sheet, Rsd, 304SS, 2x2ft, 1-1/2-#13

DIRECT METALS| Zoro #: G1861763| Mfr #: 44S15013-24X24

$36.52 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1861763 Mfr #: 44S15013-24X24
Length Tolerance: +/-0.125"Temper: 2B
Material: stainless steelTensile Strength: Not Rated
Item: Expanded SheetYield Strength: Not Rated
Width Tolerance: +/-0.125"Hardness Scale: Not Rated
Typical Hardness: Not RatedAlloy Type: 304
Trade Size: 1-1/2"-#13Width: 2 ft.
Style: RaisedLength: 2 ft.
Finish: MillStrand Thickness: 0.093"
Strand Width: 0.116"Design Size: 1.330 x 3.000"
Overall Thickness: 0.220"Opening Size: 1..250 x 2.625"
Country of Origin (subject to change): United States

Product Description

Expanded Sheet, Style Raised, Stainless Steel, Mill Finish, Alloy Type 304, 2B Temper, Length 2 ft., Width 2 ft., Overall Thickness 0.220", Length Tolerance +/-0.125", Width Tolerance +/-0.125", Design Size 1.330 x 3.000", Opening Size 1..250 x 2.625", Strand Width 0.116", Strand Thickness 0.093", Trade Size 1-1/2"-#13, Typical Hardness Not Rated, Hardness Scale Not Rated, Tensile Strength Not Rated, Yield Strength Not Rated

Product Reviews

Save 15%. Sign up for Z-mail.