Expanded Sheet, Rsd, 304SS, 2x2ft, 1-1/2-#16

DIRECT METALS| Zoro #: G2057842| Mfr #: 44S15016-24X24

$23.10 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2057842 Mfr #: 44S15016-24X24
Length Tolerance: +/-0.125"Temper: 2B
Finish: MillMaterial: stainless steel
Tensile Strength: Not RatedItem: Expanded Sheet
Yield Strength: Not RatedWidth Tolerance: +/-0.125"
Alloy Type: 304Hardness Scale: Not Rated
Typical Hardness: Not RatedStrand Thickness: 0.062"
Strand Width: 0.115"Design Size: 1.330 x 3.000"
Overall Thickness: 0.220"Opening Size: 1.250 x 2.750"
Trade Size: 1-1/2"-#16Width: 2 ft.
Style: RaisedLength: 2 ft.
Country of Origin (subject to change): United States

Product Description

Expanded Sheet, Style Raised, Stainless Steel, Mill Finish, Alloy Type 304, 2B Temper, Length 2 ft., Width 2 ft., Overall Thickness 0.220", Length Tolerance +/-0.125", Width Tolerance +/-0.125", Design Size 1.330 x 3.000", Opening Size 1.250 x 2.750", Strand Width 0.115", Strand Thickness 0.062", Trade Size 1-1/2"-#16, Typical Hardness Not Rated, Hardness Scale Not Rated, Tensile Strength Not Rated, Yield Strength Not Rated

Product Reviews

Save 15%. Sign up for Z-mail.