Expanded Sheet, Rsd, 304SS, 4x4ft, 1-1/2-#16

DIRECT METALS| Zoro #: G1284132| Mfr #: 44S15016-48X48

$65.51 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1284132 Mfr #: 44S15016-48X48
Yield Strength: Not RatedMaterial: stainless steel
Length Tolerance: +/-0.125"Width Tolerance: +/-0.125"
Tensile Strength: Not RatedItem: Expanded Sheet
Hardness Scale: Not RatedTypical Hardness: Not Rated
Temper: 2BDesign Size: 1.330 x 3.000"
Overall Thickness: 0.220"Opening Size: 1.250 x 2.750"
Alloy Type: 304Trade Size: 1-1/2"-#16
Width: 4 ft.Style: Raised
Length: 4 ft.Finish: Mill
Strand Thickness: 0.062"Strand Width: 0.115"
Country of Origin (subject to change): United States

Product Description

Expanded Sheet, Style Raised, Stainless Steel, Mill Finish, Alloy Type 304, 2B Temper, Length 4 ft., Width 4 ft., Overall Thickness 0.220", Length Tolerance +/-0.125", Width Tolerance +/-0.125", Design Size 1.330 x 3.000", Opening Size 1.250 x 2.750", Strand Width 0.115", Strand Thickness 0.062", Trade Size 1-1/2"-#16, Typical Hardness Not Rated, Hardness Scale Not Rated, Tensile Strength Not Rated, Yield Strength Not Rated

Product Reviews

Save 15%. Sign up for Z-mail.