Expanded Sheet, Rsd, Al, 2 x2 ft, 1/2-#0.051

DIRECT METALS| Zoro #: G0827337| Mfr #: 43S050051-24X24

$13.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0827337 Mfr #: 43S050051-24X24
Length Tolerance: +/-0.125"Temper: H14
Finish: MillMaterial: Aluminum
Item: Expanded SheetStyle: Raised
Width Tolerance: +/-0.125"Alloy Type: 3003
Overall Thickness: 0.158"Opening Size: 0.375 x 0.938"
Thickness Tolerance: +/-0.004"Trade Size: 1/2"-#0.051
Width: 2 ft.Length: 2 ft.
Strand Thickness: 0.051"Strand Width: 0.094"
Design Size: 0.500 x 1.200"Country of Origin (subject to change): United States

Product Description

Expanded Sheet, Raised, Aluminum, Mill Finish, Alloy Type 3003, H14 Temper, Length 2 ft., Width 2 ft., Overall Thickness 0.158", Length Tolerance +/-0.125", Width Tolerance +/-0.125", Thickness Tolerance +/-0.004", Design Size 0.500 x 1.200", Opening Size 0.375 x 0.938", Strand Width 0.094", Strand Thickness 0.051", Trade Size 1/2"-#0.051

Product Reviews

Save 15%. Sign up for Z-mail.