20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Expanded Sheet, Rsd, Al, 2 x2 ft, 3/4-#0.051

DIRECT METALS| Zoro #: G2412557| Mfr #: 43S075051-24X24

$10.23 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2412557 Mfr #: 43S075051-24X24
Item: Expanded SheetMaterial: Aluminum
Width Tolerance: +/-0.125"Temper: H14
Alloy Type: 3003Length Tolerance: +/-0.125"
Style: RaisedFinish: Mill
Strand Width: 0.109"Design Size: 0.923 x 2.000"
Overall Thickness: 0.200"Opening Size: 0.813 x 1.750"
Thickness Tolerance: +/-0.004"Trade Size: 3/4"-#0.051
Width: 2 ft.Length: 2 ft.
Strand Thickness: 0.051"Country of Origin (subject to change): United States

Product Description

Expanded Sheet, Raised, Aluminum, Mill Finish, Alloy Type 3003, H14 Temper, Length 2 ft., Width 2 ft., Overall Thickness 0.200", Length Tolerance +/-0.125", Width Tolerance +/-0.125", Thickness Tolerance +/-0.004", Design Size 0.923 x 2.000", Opening Size 0.813 x 1.750", Strand Width 0.109", Strand Thickness 0.051", Trade Size 3/4"-#0.051
Save 15%. Sign up for Z-mail.