Expanded Sheet, Rsd, Al, 2 x2 ft, 3/4-#0.081

DIRECT METALS| Zoro #: G1970017| Mfr #: 43S075081-24X24

$19.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1970017 Mfr #: 43S075081-24X24
Length Tolerance: +/-0.125"Temper: H14
Finish: MillMaterial: Aluminum
Item: Expanded SheetStyle: Raised
Width Tolerance: +/-0.125"Alloy Type: 3003
Strand Thickness: 0.081"Strand Width: 0.165"
Design Size: 0.923 x 2.000"Overall Thickness: 0.300"
Opening Size: 0.750 x 1.688"Thickness Tolerance: +/-0.005"
Trade Size: 3/4"-#0.081Width: 2 ft.
Length: 2 ft.Country of Origin (subject to change): United States

Product Description

Expanded Sheet, Raised, Aluminum, Mill Finish, Alloy Type 3003, H14 Temper, Length 2 ft., Width 2 ft., Overall Thickness 0.300", Length Tolerance +/-0.125", Width Tolerance +/-0.125", Thickness Tolerance +/-0.005", Design Size 0.923 x 2.000", Opening Size 0.750 x 1.688", Strand Width 0.165", Strand Thickness 0.081", Trade Size 3/4"-#0.081

Product Reviews

Save 15%. Sign up for Z-mail.