Expanded Sheet, Rsd, Al, 2x2 ft, 3/4-#0.081L

DIRECT METALS| Zoro #: G2346495| Mfr #: 43S075081L-24X24

$19.10 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2346495 Mfr #: 43S075081L-24X24
Length Tolerance: +/-0.125"Width Tolerance: +/-0.125"
Material: AluminumAlloy Type: 3003
Temper: H14Finish: Mill
Item: Expanded SheetDesign Size: 0.923 x 2.000"
Overall Thickness: 0.200"Opening Size: 0.750 x 1.688"
Thickness Tolerance: +/-0.005"Trade Size: 3/4"-#0.081L
Width: 2 ft.Style: Raised
Length: 2 ft.Strand Thickness: 0.081"
Strand Width: 0.110"Country of Origin (subject to change): United States

Product Description

Expanded Sheet, Raised, Aluminum, Mill Finish, Alloy Type 3003, H14 Temper, Length 2 ft., Width 2 ft., Overall Thickness 0.200", Length Tolerance +/-0.125", Width Tolerance +/-0.125", Thickness Tolerance +/-0.005", Design Size 0.923 x 2.000", Opening Size 0.750 x 1.688", Strand Width 0.110", Strand Thickness 0.081", Trade Size 3/4"-#0.081L

Product Reviews

Save 15%. Sign up for Z-mail.