JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Expanded Sheet, Rsd, Al, 2x2ft, 1-1/2-#0.081

DIRECT METALS| Zoro #: G1732902| Mfr #: 43S150081-24X24

$13.77 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1732902 Mfr #: 43S150081-24X24
Style: RaisedTemper: H14
Material: AluminumFinish: Mill
Width Tolerance: +/-0.125"Length Tolerance: +/-0.125"
Alloy Type: 3003Item: Expanded Sheet
Strand Thickness: 0.081"Strand Width: 0.128"
Design Size: 1.330 x 3.000"Overall Thickness: 0.240"
Opening Size: 1.188 x 2.500"Thickness Tolerance: +/-0.005"
Trade Size: 1-1/2"-#0.081Width: 2 ft.
Length: 2 ft.Country of Origin (subject to change): United States

Product Description

Expanded Sheet, Raised, Aluminum, Mill Finish, Alloy Type 3003, H14 Temper, Length 2 ft., Width 2 ft., Overall Thickness 0.240", Length Tolerance +/-0.125", Width Tolerance +/-0.125", Thickness Tolerance +/-0.005", Design Size 1.330 x 3.000", Opening Size 1.188 x 2.500", Strand Width 0.128", Strand Thickness 0.081", Trade Size 1-1/2"-#0.081

Product Reviews

Save 15%. Sign up for Z-mail.