Expanded Sheet, Rsd, Al, 2x2ft, 1-1/2-#0.125

DIRECT METALS| Zoro #: G1266623| Mfr #: 43S150125-24X24

$23.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1266623 Mfr #: 43S150125-24X24
Style: RaisedAlloy Type: 3003
Length Tolerance: +/-0.125"Temper: H14
Item: Expanded SheetFinish: Mill
Width Tolerance: +/-0.125"Material: Aluminum
Thickness Tolerance: +/-0.005"Trade Size: 1-1/2"-#0.125
Width: 2 ft.Length: 2 ft.
Strand Thickness: 0.125"Strand Width: 0.163"
Design Size: 1.330 x 3.000"Overall Thickness: 0.300"
Opening Size: 1.188 x 2.500"Country of Origin (subject to change): United States

Product Description

Expanded Sheet, Raised, Aluminum, Mill Finish, Alloy Type 3003, H14 Temper, Length 2 ft., Width 2 ft., Overall Thickness 0.300", Length Tolerance +/-0.125", Width Tolerance +/-0.125", Thickness Tolerance +/-0.005", Design Size 1.330 x 3.000", Opening Size 1.188 x 2.500", Strand Width 0.163", Strand Thickness 0.125", Trade Size 1-1/2"-#0.125
Save 15%. Sign up for Z-mail.