20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Expanded Sheet, Rsd, Al, 4 x4 ft, 3/4-#0.051

DIRECT METALS| Zoro #: G1889955| Mfr #: 43S075051-48X48

$25.64 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1889955 Mfr #: 43S075051-48X48
Temper: H14Material: Aluminum
Finish: MillAlloy Type: 3003
Width Tolerance: +/-0.125"Length Tolerance: +/-0.125"
Style: RaisedItem: Expanded Sheet
Strand Thickness: 0.051"Strand Width: 0.109"
Design Size: 0.923 x 2.000"Overall Thickness: 0.200"
Opening Size: 0.813 x 1.750"Thickness Tolerance: +/-0.004"
Trade Size: 3/4"-#0.051Width: 4 ft.
Length: 4 ft.Country of Origin (subject to change): United States

Product Description

Expanded Sheet, Raised, Aluminum, Mill Finish, Alloy Type 3003, H14 Temper, Length 4 ft., Width 4 ft., Overall Thickness 0.200", Length Tolerance +/-0.125", Width Tolerance +/-0.125", Thickness Tolerance +/-0.004", Design Size 0.923 x 2.000", Opening Size 0.813 x 1.750", Strand Width 0.109", Strand Thickness 0.051", Trade Size 3/4"-#0.051
Save 15%. Sign up for Z-mail.