Expanded Sheet, Rsd, Al, 4x4ft, 1-1/2-#0.081

DIRECT METALS| Zoro #: G0484556| Mfr #: 43S150081-48X48

$26.59 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0484556 Mfr #: 43S150081-48X48
Length Tolerance: +/-0.125"Temper: H14
Finish: MillMaterial: Aluminum
Item: Expanded SheetStyle: Raised
Width Tolerance: +/-0.125"Alloy Type: 3003
Strand Thickness: 0.081"Strand Width: 0.128"
Design Size: 1.330 x 3.000"Overall Thickness: 0.240"
Opening Size: 1.188 x 2.500"Thickness Tolerance: +/-0.005"
Trade Size: 1-1/2"-#0.081Width: 4 ft.
Length: 4 ft.Country of Origin (subject to change): United States

Product Description

Expanded Sheet, Raised, Aluminum, Mill Finish, Alloy Type 3003, H14 Temper, Length 4 ft., Width 4 ft., Overall Thickness 0.240", Length Tolerance +/-0.125", Width Tolerance +/-0.125", Thickness Tolerance +/-0.005", Design Size 1.330 x 3.000", Opening Size 1.188 x 2.500", Strand Width 0.128", Strand Thickness 0.081", Trade Size 1-1/2"-#0.081

Product Reviews

Save 15%. Sign up for Z-mail.