Expanded Sheet, Rsd, Al, 4x4ft, 1-1/2-#0.125

DIRECT METALS| Zoro #: G1903106| Mfr #: 43S150125-48X48

$49.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1903106 Mfr #: 43S150125-48X48
Finish: MillWidth Tolerance: +/-0.125"
Alloy Type: 3003Item: Expanded Sheet
Material: aluminumTemper: H14
Style: RaisedLength Tolerance: +/-0.125"
Opening Size: 1.188 x 2.500"Thickness Tolerance: +/-0.005"
Trade Size: 1-1/2"-#0.125Width: 4 ft.
Length: 4 ft.Strand Thickness: 0.125"
Strand Width: 0.163"Design Size: 1.330 x 3.000"
Overall Thickness: 0.300"Country of Origin (subject to change): United States

Product Description

Expanded Sheet, Raised, Aluminum, Mill Finish, Alloy Type 3003, H14 Temper, Length 4 ft., Width 4 ft., Overall Thickness 0.300", Length Tolerance +/-0.125", Width Tolerance +/-0.125", Thickness Tolerance +/-0.005", Design Size 1.330 x 3.000", Opening Size 1.188 x 2.500", Strand Width 0.163", Strand Thickness 0.125", Trade Size 1-1/2"-#0.125

Product Reviews