Expanded Sheet, Rsd, Carbon, 2 x 2 ft, 1-#16

DIRECT METALS| Zoro #: G2043395| Mfr #: 41S10016-24X24

$10.16 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2043395 Mfr #: 41S10016-24X24
Length Tolerance: +/-0.125"Temper: Cold Rolled
Finish: MillThickness Tolerance: Not Rated
Material: Carbon SteelTensile Strength: Not Rated
Item: Expanded SheetYield Strength: Not Rated
Style: RaisedWidth Tolerance: +/-0.125"
Alloy Type: 1008Hardness Scale: Not Rated
Typical Hardness: Not RatedTrade Size: 1"-#16
Width: 2 ft.Length: 2 ft.
Strand Thickness: 0.060"Strand Width: 0.096"
Design Size: 1.009 x 2.400"Overall Thickness: 0.182"
Opening Size: 1.000 x 2.063"Country of Origin (subject to change): United States

Product Description

Expanded Sheet, Raised, Carbon Steel, Mill Finish, Alloy Type 1008, Cold Rolled Temper, Length 2 ft., Width 2 ft., Overall Thickness 0.182", Length Tolerance +/-0.125", Width Tolerance +/-0.125", Thickness Tolerance Not Rated, Design Size 1.009 x 2.400", Opening Size 1.000 x 2.063", Strand Width 0.096", Strand Thickness 0.060", Trade Size 1"-#16, Typical Hardness Not Rated, Hardness Scale Not Rated, Tensile Strength Not Rated, Yield Strength Not Rated

Product Reviews

Save 15%. Sign up for Z-mail.