Expanded Sheet, Rsd, Carbon, 2 x 2 ft, 2-#9

DIRECT METALS| Zoro #: G1156215| Mfr #: 41S2009-24X24

$14.59 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1156215 Mfr #: 41S2009-24X24
Length Tolerance: +/-0.125"Temper: Cold Rolled
Finish: MillThickness Tolerance: Not Rated
Material: Carbon SteelTensile Strength: Not Rated
Item: Expanded SheetYield Strength: Not Rated
Style: RaisedWidth Tolerance: +/-0.125"
Alloy Type: 1008Hardness Scale: Not Rated
Typical Hardness: Not RatedStrand Thickness: 0.134"
Strand Width: 0.149"Design Size: 1.850 x 4.000"
Overall Thickness: 0.325"Opening Size: 1.563 x 3.375"
Trade Size: 2"-#9Width: 2 ft.
Length: 2 ft.Country of Origin (subject to change): United States

Product Description

Expanded Sheet, Raised, Carbon Steel, Mill Finish, Alloy Type 1008, Cold Rolled Temper, Length 2 ft., Width 2 ft., Overall Thickness 0.325", Length Tolerance +/-0.125", Width Tolerance +/-0.125", Thickness Tolerance Not Rated, Design Size 1.850 x 4.000", Opening Size 1.563 x 3.375", Strand Width 0.149", Strand Thickness 0.134", Trade Size 2"-#9, Typical Hardness Not Rated, Hardness Scale Not Rated, Tensile Strength Not Rated, Yield Strength Not Rated

Product Reviews

Save 15%. Sign up for Z-mail.