Expanded Sheet, Rsd, Carbon, 2 x2 ft, 3/4-#9

DIRECT METALS| Zoro #: G1656514| Mfr #: 41S0759-24X24

$16.68 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1656514 Mfr #: 41S0759-24X24
Item: Expanded SheetLength Tolerance: +/-0.125"
Yield Strength: Not RatedTensile Strength: Not Rated
Finish: MillTemper: Cold Rolled
Hardness Scale: Not RatedTypical Hardness: Not Rated
Thickness Tolerance: Not RatedWidth Tolerance: +/-0.125"
Material: Carbon SteelStyle: Raised
Alloy Type: 1008Strand Width: 0.148"
Design Size: 0.923 x 2.000"Overall Thickness: 0.300"
Opening Size: 0.688 x 1.562"Trade Size: 3/4"-#9
Width: 2 ft.Length: 2 ft.
Strand Thickness: 0.134"Country of Origin (subject to change): United States

Product Description

Expanded Sheet, Raised, Carbon Steel, Mill Finish, Alloy Type 1008, Cold Rolled Temper, Length 2 ft., Width 2 ft., Overall Thickness 0.300", Length Tolerance +/-0.125", Width Tolerance +/-0.125", Thickness Tolerance Not Rated, Design Size 0.923 x 2.000", Opening Size 0.688 x 1.562", Strand Width 0.148", Strand Thickness 0.134", Trade Size 3/4"-#9, Typical Hardness Not Rated, Hardness Scale Not Rated, Tensile Strength Not Rated, Yield Strength Not Rated
Save 15%. Sign up for Z-mail.