20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Expanded Sheet, Rsd, Carbon, 2x2 ft, 1/2-#20

DIRECT METALS| Zoro #: G0287822| Mfr #: 41S05020-24X24

$10.47 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0287822 Mfr #: 41S05020-24X24
Length Tolerance: +/-0.125"Temper: Cold Rolled
Finish: MillThickness Tolerance: Not Rated
Material: Carbon SteelTensile Strength: Not Rated
Item: Expanded SheetYield Strength: Not Rated
Style: RaisedWidth Tolerance: +/-0.125"
Alloy Type: 1008Hardness Scale: Not Rated
Typical Hardness: Not RatedLength: 2 ft.
Strand Thickness: 0.036"Strand Width: 0.072"
Design Size: 0.500 x 1.200"Overall Thickness: 0.124"
Opening Size: 0.438 x 0.938"Trade Size: 1/2"-#20
Width: 2 ft.Country of Origin (subject to change): United States

Product Description

Expanded Sheet, Raised, Carbon Steel, Mill Finish, Alloy Type 1008, Cold Rolled Temper, Length 2 ft., Width 2 ft., Overall Thickness 0.124", Length Tolerance +/-0.125", Width Tolerance +/-0.125", Thickness Tolerance Not Rated, Design Size 0.500 x 1.200", Opening Size 0.438 x 0.938", Strand Width 0.072", Strand Thickness 0.036", Trade Size 1/2"-#20, Typical Hardness Not Rated, Hardness Scale Not Rated, Tensile Strength Not Rated, Yield Strength Not Rated

Product Reviews

Save 15%. Sign up for Z-mail.