Expanded Sheet, Rsd, Carbon, 2x2 ft, 3/4-#13

DIRECT METALS| Zoro #: G0736811| Mfr #: 41S07513-24X24

$8.78 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0736811 Mfr #: 41S07513-24X24
Item: Expanded SheetLength Tolerance: +/-0.125"
Alloy Type: 1008Tensile Strength: Not Rated
Hardness Scale: Not RatedYield Strength: Not Rated
Material: carbon steelThickness Tolerance: Not Rated
Typical Hardness: Not RatedWidth Tolerance: +/-0.125"
Length: 2 ft.Finish: Mill
Strand Thickness: 0.092"Strand Width: 0.096"
Design Size: 0.923 x 2.000"Overall Thickness: 0.195"
Opening Size: 0.750 x 1.688"Temper: Cold Rolled
Trade Size: 3/4"-#13Width: 2 ft.
Style: RaisedCountry of Origin (subject to change): United States

Product Description

Expanded Sheet, Raised, Carbon Steel, Mill Finish, Alloy Type 1008, Cold Rolled Temper, Length 2 ft., Width 2 ft., Overall Thickness 0.195", Length Tolerance +/-0.125", Width Tolerance +/-0.125", Thickness Tolerance Not Rated, Design Size 0.923 x 2.000", Opening Size 0.750 x 1.688", Strand Width 0.096", Strand Thickness 0.092", Trade Size 3/4"-#13, Typical Hardness Not Rated, Hardness Scale Not Rated, Tensile Strength Not Rated, Yield Strength Not Rated

Product Reviews