JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Expanded Sheet, Rsd, Carbon, 2x2 ft, 3/4-#16

DIRECT METALS| Zoro #: G1204585| Mfr #: 41S07516-24X24

$12.30 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1204585 Mfr #: 41S07516-24X24
Temper: Cold RolledYield Strength: Not Rated
Width Tolerance: +/-0.125"Hardness Scale: Not Rated
Typical Hardness: Not RatedThickness Tolerance: Not Rated
Length Tolerance: +/-0.125"Finish: Mill
Style: RaisedMaterial: Carbon Steel
Item: Expanded SheetTensile Strength: Not Rated
Alloy Type: 1008Strand Thickness: 0.060"
Strand Width: 0.099"Design Size: 0.923 x 2.000"
Overall Thickness: 0.186"Opening Size: 0.813 x 1.750"
Trade Size: 3/4"-#16Width: 2 ft.
Length: 2 ft.Country of Origin (subject to change): United States

Product Description

Expanded Sheet, Raised, Carbon Steel, Mill Finish, Alloy Type 1008, Cold Rolled Temper, Length 2 ft., Width 2 ft., Overall Thickness 0.186", Length Tolerance +/-0.125", Width Tolerance +/-0.125", Thickness Tolerance Not Rated, Design Size 0.923 x 2.000", Opening Size 0.813 x 1.750", Strand Width 0.099", Strand Thickness 0.060", Trade Size 3/4"-#16, Typical Hardness Not Rated, Hardness Scale Not Rated, Tensile Strength Not Rated, Yield Strength Not Rated

Product Reviews

Save 15%. Sign up for Z-mail.