Zoro Select
Expanded Sheet, Rsd, Carbon, 4 x4 ft, 3/4-#9
Mfr # 41S0759-48X48
Zoro # G0737737
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft
- Width 4 ft
- Material Carbon Steel
- Temper Cold Rolled
- Hole Shape Not Available
Explore More Products
- ZORO SELECT Bar, Rect, Stl, 1018, 3/8 x 4 1/2 In, 6 Ft 2HHG5
- ZORO SELECT Carbon Steel Square Bar, 36 in L, 7/8 in W 18S.875-36
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 6 In, 6 Ft L 2AGY8
- ZORO SELECT 0.036" Thick x 0.125" Hole x 0.1875" Stagger Carbon Steel Perforated Sheet A36 Round Hole 13529_36_36
- ZORO SELECT Carbon Steel Rectangular Bar, 6' L, 3/8" W 18F.125X.375-72
- ZORO SELECT Carbon Steel Square Expanded Sheet, 4 ft 22561_48_48
- ZORO SELECT Carbon Steel Rectangular Bar, 6" L, 7/8" W 18F.25X.875-6
- ZORO SELECT 0.5" Hole x #13 Carbon Steel Expanded A36-Flattened 22496_12_12
- ZORO SELECT Carbon Steel Rectangular Bar, 12" L, 6" W 18F2.5X6-12
- ONLINEMETALS 0.06" x 0.75" Hole x 1" Stagger Carbon Steel Perforated Sheet A36 Round Hole 15697
- ONLINEMETALS 0.375" Brass Square Bar 385-M30 Extruded 23715
- Zoro Select Carbon Steel Sheets