Expanded Sheet, Rsd, Carbon, 4x4 ft, 1/2-#13

DIRECT METALS| Zoro #: G0719783| Mfr #: 41S05013-48X48

$38.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0719783 Mfr #: 41S05013-48X48
Length Tolerance: +/-0.125"Temper: Cold Rolled
Finish: MillThickness Tolerance: Not Rated
Material: Carbon SteelTensile Strength: Not Rated
Item: Expanded SheetYield Strength: Not Rated
Style: RaisedWidth Tolerance: +/-0.125"
Alloy Type: 1008Hardness Scale: Not Rated
Typical Hardness: Not RatedStrand Thickness: 0.092"
Strand Width: 0.096"Design Size: 0.500 x 1.200"
Overall Thickness: 0.182"Opening Size: 0.313 x 0.938"
Trade Size: 1/2"-#13Width: 4 ft.
Length: 4 ft.Country of Origin (subject to change): United States

Product Description

Expanded Sheet, Raised, Carbon Steel, Mill Finish, Alloy Type 1008, Cold Rolled Temper, Length 4 ft., Width 4 ft., Overall Thickness 0.182", Length Tolerance +/-0.125", Width Tolerance +/-0.125", Thickness Tolerance Not Rated, Design Size 0.500 x 1.200", Opening Size 0.313 x 0.938", Strand Width 0.096", Strand Thickness 0.092", Trade Size 1/2"-#13, Typical Hardness Not Rated, Hardness Scale Not Rated, Tensile Strength Not Rated, Yield Strength Not Rated

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.