LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Expanded Sheet, Rsd, Carbon, 4x4 ft, 1/2-#16

DIRECT METALS| Zoro #: G1833851| Mfr #: 41S05016-48X48

$40.77 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1833851 Mfr #: 41S05016-48X48
Thickness Tolerance: Not RatedLength Tolerance: +/-0.125"
Item: Expanded SheetTensile Strength: Not Rated
Yield Strength: Not RatedTemper: Cold Rolled
Alloy Type: 1008Style: Raised
Width Tolerance: +/-0.125"Finish: Mill
Material: carbon steelTypical Hardness: Not Rated
Hardness Scale: Not RatedLength: 4 ft.
Strand Thickness: 0.060"Strand Width: 0.086"
Design Size: 0.500 x 1.200"Overall Thickness: 0.157"
Opening Size: 0.375 x 0.938"Trade Size: 1/2"-#16
Width: 4 ft.Country of Origin (subject to change): United States

Product Description

Expanded Sheet, Raised, Carbon Steel, Mill Finish, Alloy Type 1008, Cold Rolled Temper, Length 4 ft., Width 4 ft., Overall Thickness 0.157", Length Tolerance +/-0.125", Width Tolerance +/-0.125", Thickness Tolerance Not Rated, Design Size 0.500 x 1.200", Opening Size 0.375 x 0.938", Strand Width 0.086", Strand Thickness 0.060", Trade Size 1/2"-#16, Typical Hardness Not Rated, Hardness Scale Not Rated, Tensile Strength Not Rated, Yield Strength Not Rated

Product Reviews

Save 15%. Sign up for Z-mail.