Expanded Sheet, Rsd, Carbon, 4x4 ft, 1/2-#20

DIRECT METALS| Zoro #: G2198691| Mfr #: 41S05020-48X48

$26.64 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2198691 Mfr #: 41S05020-48X48
Length Tolerance: +/-0.125"Temper: Cold Rolled
Finish: MillThickness Tolerance: Not Rated
Material: Carbon SteelTensile Strength: Not Rated
Item: Expanded SheetYield Strength: Not Rated
Style: RaisedWidth Tolerance: +/-0.125"
Alloy Type: 1008Hardness Scale: Not Rated
Typical Hardness: Not RatedStrand Thickness: 0.036"
Strand Width: 0.072"Design Size: 0.500 x 1.200"
Overall Thickness: 0.124"Opening Size: 0.438 x 0.938"
Trade Size: 1/2"-#20Width: 4 ft.
Length: 4 ft.Country of Origin (subject to change): United States

Product Description

Expanded Sheet, Raised, Carbon Steel, Mill Finish, Alloy Type 1008, Cold Rolled Temper, Length 4 ft., Width 4 ft., Overall Thickness 0.124", Length Tolerance +/-0.125", Width Tolerance +/-0.125", Thickness Tolerance Not Rated, Design Size 0.500 x 1.200", Opening Size 0.438 x 0.938", Strand Width 0.072", Strand Thickness 0.036", Trade Size 1/2"-#20, Typical Hardness Not Rated, Hardness Scale Not Rated, Tensile Strength Not Rated, Yield Strength Not Rated

Product Reviews

Save 15%. Sign up for Z-mail.