Expanded Sheet, Rsd, Carbon, 4x4 ft, 1/4-#20

DIRECT METALS| Zoro #: G0491206| Mfr #: 279316

$57.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0491206 Mfr #: 279316
Length Tolerance: +/-0.125"Temper: Cold Rolled
Finish: MillThickness Tolerance: Not Rated
Material: Carbon SteelTensile Strength: Not Rated
Item: Expanded SheetYield Strength: Not Rated
Style: RaisedWidth Tolerance: +/-0.125"
Alloy Type: 1008Hardness Scale: Not Rated
Typical Hardness: Not RatedLength: 4 ft.
Strand Thickness: 0.036"Strand Width: 0.073"
Design Size: 0.255 x 1.000"Overall Thickness: 0.125"
Opening Size: 0.172 x 0.719"Trade Size: 1/4"-#20
Width: 4 ft.Country of Origin (subject to change): United States

Product Description

Expanded Sheet, Raised, Carbon Steel, Mill Finish, Alloy Type 1008, Cold Rolled Temper, Length 4 ft., Width 4 ft., Overall Thickness 0.125", Length Tolerance +/-0.125", Width Tolerance +/-0.125", Thickness Tolerance Not Rated, Design Size 0.255 x 1.000", Opening Size 0.172 x 0.719", Strand Width 0.073", Strand Thickness 0.036", Trade Size 1/4"-#20, Typical Hardness Not Rated, Hardness Scale Not Rated, Tensile Strength Not Rated, Yield Strength Not Rated

Product Reviews

Save 15%. Sign up for Z-mail.