Expanded Sheet, Rsd, Carbon, 4x4 ft, 3/4-#10

DIRECT METALS| Zoro #: G2239745| Mfr #: 41S07510-48X48

$36.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2239745 Mfr #: 41S07510-48X48
Length Tolerance: +/-0.125"Temper: Cold Rolled
Finish: MillThickness Tolerance: Not Rated
Material: Carbon SteelTensile Strength: Not Rated
Item: Expanded SheetYield Strength: Not Rated
Style: RaisedWidth Tolerance: +/-0.125"
Alloy Type: 1008Hardness Scale: Not Rated
Typical Hardness: Not RatedLength: 4 ft.
Strand Thickness: 0.092"Strand Width: 0.144"
Design Size: 0.923 x 2.000"Overall Thickness: 0.282"
Opening Size: 0.750 x 1.625"Trade Size: 3/4"-#10
Width: 4 ft.Country of Origin (subject to change): United States

Product Description

Expanded Sheet, Raised, Carbon Steel, Mill Finish, Alloy Type 1008, Cold Rolled Temper, Length 4 ft., Width 4 ft., Overall Thickness 0.282", Length Tolerance +/-0.125", Width Tolerance +/-0.125", Thickness Tolerance Not Rated, Design Size 0.923 x 2.000", Opening Size 0.750 x 1.625", Strand Width 0.144", Strand Thickness 0.092", Trade Size 3/4"-#10, Typical Hardness Not Rated, Hardness Scale Not Rated, Tensile Strength Not Rated, Yield Strength Not Rated

Product Reviews

Save 15%. Sign up for Z-mail.