Expanded Sheet, Rsd, Carbon, 4x4 ft, 3/4-#16

DIRECT METALS| Zoro #: G2320227| Mfr #: 41S07516-48X48

$222.18 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2320227 Mfr #: 41S07516-48X48
Length Tolerance: +/-0.125"Thickness Tolerance: Not Rated
Material: Carbon SteelTensile Strength: Not Rated
Item: Expanded SheetYield Strength: Not Rated
Width Tolerance: +/-0.125"Alloy Type: 1008
Hardness Scale: Not RatedTypical Hardness: Not Rated
Overall Thickness: 0.186"Opening Size: 0.813 x 1.750"
Temper: Cold RolledTrade Size: 3/4"-#16
Width: 4 ft.Style: Raised
Length: 4 ft.Finish: Mill
Strand Thickness: 0.060"Strand Width: 0.099"
Design Size: 0.923 x 2.000"Country of Origin (subject to change): United States

Product Description

Expanded Sheet, Raised, Carbon Steel, Mill Finish, Alloy Type 1008, Cold Rolled Temper, Length 4 ft., Width 4 ft., Overall Thickness 0.186", Length Tolerance +/-0.125", Width Tolerance +/-0.125", Thickness Tolerance Not Rated, Design Size 0.923 x 2.000", Opening Size 0.813 x 1.750", Strand Width 0.099", Strand Thickness 0.060", Trade Size 3/4"-#16, Typical Hardness Not Rated, Hardness Scale Not Rated, Tensile Strength Not Rated, Yield Strength Not Rated

Product Reviews

Save 15%. Sign up for Z-mail.