Expanded Sheet, Rsd, Stl, 2 x2 ft, 1-1/2-#16

DIRECT METALS| Zoro #: G1065592| Mfr #: 41S15016-24X24

$7.57 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1065592 Mfr #: 41S15016-24X24
Length Tolerance: +/-0.125"Width Tolerance: +/-0.125"
Style: RaisedYield Strength: Not Rated
Hardness Scale: Not RatedFinish: Mill
Material: carbon steelTypical Hardness: Not Rated
Temper: Cold RolledTensile Strength: Not Rated
Alloy Type: 1008Thickness Tolerance: Not Rated
Item: Expanded SheetOverall Thickness: 0.211"
Opening Size: 1.250 x 2.625"Trade Size: 1-1/2"-#16
Width: 2 ft.Length: 2 ft.
Strand Thickness: 0.060"Strand Width: 0.107"
Design Size: 1.330 x 3.000"Country of Origin (subject to change): United States

Product Description

Expanded Sheet, Raised, Carbon Steel, Mill Finish, Alloy Type 1008, Cold Rolled Temper, Length 2 ft., Width 2 ft., Overall Thickness 0.211", Length Tolerance +/-0.125", Width Tolerance +/-0.125", Thickness Tolerance Not Rated, Design Size 1.330 x 3.000", Opening Size 1.250 x 2.625", Strand Width 0.107", Strand Thickness 0.060", Trade Size 1-1/2"-#16, Typical Hardness Not Rated, Hardness Scale Not Rated, Tensile Strength Not Rated, Yield Strength Not Rated

Product Reviews