JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Expanded Sheet, Rsd, Stl, 4 x 4 ft, 1-1/2-#9

DIRECT METALS| Zoro #: G2457113| Mfr #: 41S1509-48X48

$220.20 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2457113 Mfr #: 41S1509-48X48
Width Tolerance: +/-0.125"Material: Carbon Steel
Thickness Tolerance: Not RatedTensile Strength: Not Rated
Length Tolerance: +/-0.125"Alloy Type: 1008
Typical Hardness: Not RatedHardness Scale: Not Rated
Yield Strength: Not RatedItem: Expanded Sheet
Trade Size: 1-1/2"-#9Width: 4 ft.
Style: RaisedLength: 4 ft.
Finish: MillStrand Thickness: 0.135"
Strand Width: 0.142"Design Size: 1.330 x 3.000"
Overall Thickness: 0.295"Opening Size: 1.125 x 2.375"
Temper: Cold RolledCountry of Origin (subject to change): United States

Product Description

Expanded Sheet, Raised, Carbon Steel, Mill Finish, Alloy Type 1008, Cold Rolled Temper, Length 4 ft., Width 4 ft., Overall Thickness 0.295", Length Tolerance +/-0.125", Width Tolerance +/-0.125", Thickness Tolerance Not Rated, Design Size 1.330 x 3.000", Opening Size 1.125 x 2.375", Strand Width 0.142", Strand Thickness 0.135", Trade Size 1-1/2"-#9, Typical Hardness Not Rated, Hardness Scale Not Rated, Tensile Strength Not Rated, Yield Strength Not Rated
Save 15%. Sign up for Z-mail.