Expanded Sheet, Rsd, Stl, 4 x4 ft, 1-1/2-#10

DIRECT METALS| Zoro #: G0650194| Mfr #: 41S15010-48X48

$26.38 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0650194 Mfr #: 41S15010-48X48
Length Tolerance: +/-0.125"Temper: Cold Rolled
Finish: MillThickness Tolerance: Not Rated
Material: Carbon SteelTensile Strength: Not Rated
Item: Expanded SheetYield Strength: Not Rated
Style: RaisedWidth Tolerance: +/-0.125"
Alloy Type: 1008Hardness Scale: Not Rated
Typical Hardness: Not RatedTrade Size: 1-1/2"-#10
Width: 4 ft.Length: 4 ft.
Strand Thickness: 0.090"Strand Width: 0.137"
Design Size: 1.330 x 3.000"Overall Thickness: 0.289"
Opening Size: 1.188 x 2.500"Country of Origin (subject to change): United States

Product Description

Expanded Sheet, Raised, Carbon Steel, Mill Finish, Alloy Type 1008, Cold Rolled Temper, Length 4 ft., Width 4 ft., Overall Thickness 0.289", Length Tolerance +/-0.125", Width Tolerance +/-0.125", Thickness Tolerance Not Rated, Design Size 1.330 x 3.000", Opening Size 1.188 x 2.500", Strand Width 0.137", Strand Thickness 0.090", Trade Size 1-1/2"-#10, Typical Hardness Not Rated, Hardness Scale Not Rated, Tensile Strength Not Rated, Yield Strength Not Rated

Product Reviews

Save 15%. Sign up for Z-mail.