20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Expanded Sheet, Rsd, Stl, 4 x4 ft, 1-1/2-#13

DIRECT METALS| Zoro #: G1353152| Mfr #: 41S15013-48X48

$26.93 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1353152 Mfr #: 41S15013-48X48
Length Tolerance: +/-0.125"Thickness Tolerance: Not Rated
Material: Carbon SteelTensile Strength: Not Rated
Item: Expanded SheetYield Strength: Not Rated
Width Tolerance: +/-0.125"Alloy Type: 1008
Hardness Scale: Not RatedTypical Hardness: Not Rated
Strand Width: 0.104"Design Size: 1.330 x 3.000"
Overall Thickness: 0.215"Opening Size: 1.188 x 2.500"
Temper: Cold RolledTrade Size: 1-1/2"-#13
Width: 4 ft.Style: Raised
Length: 4 ft.Finish: Mill
Strand Thickness: 0.090"Country of Origin (subject to change): United States

Product Description

Expanded Sheet, Raised, Carbon Steel, Mill Finish, Alloy Type 1008, Cold Rolled Temper, Length 4 ft., Width 4 ft., Overall Thickness 0.215", Length Tolerance +/-0.125", Width Tolerance +/-0.125", Thickness Tolerance Not Rated, Design Size 1.330 x 3.000", Opening Size 1.188 x 2.500", Strand Width 0.104", Strand Thickness 0.090", Trade Size 1-1/2"-#13, Typical Hardness Not Rated, Hardness Scale Not Rated, Tensile Strength Not Rated, Yield Strength Not Rated

Product Reviews

Save 15%. Sign up for Z-mail.