Expanding File Wallet, Letter, Black

VALUE BRAND |Zoro #: G0434025|Mfr #: 2LJW3

$6.41 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0434025 Mfr #: 2LJW3
Number of Pockets: 13 PocketsItem: Expandable File
Height: 9-21/32"Material: Polypropylene/Paper
Sheet Size: 8-1/2 x 11"Color: Black
Expanded Width: 10"Width: 13"
Country of Origin (subject to change): China

Product Description

Expandable File, Number of Pockets 13 Pockets, Material Polypropylene/Paper, Sheet Size 8-1/2 x 11 In., Color Black, Height 9-21/32 In., Width 13 In., Expanded Width 10 In.

Product Reviews

Save 15% when you sign up for Z-mail.