Expansion Joint, 1 1/2 In, Single Sphere

VALUE BRAND| Zoro #: G2114375| Mfr #: 176505

$42.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2114375 Mfr #: 176505
Item: Expansion JointConnection: Drilled
Max. Pressure: 225 PSI At 72 Deg FTemp. Range: -50 To 230 Deg F
Vacuum: 26 In Hg At 72 Deg FType: Single Sphere
Pipe Size: 1-1/2"Bolt Holes: 4
Bolt Circle Dia.: 3.88"Flange Thickness: 0.55"
Outside Dia.: 5"Overall Length: 6
Material: EPDMBolt Hole Size: 1/2"-13
Country of Origin (subject to change): Taiwan

Product Description

Expansion Joint, Outside Dia 5 In, Single Sphere, Pipe Size 1 1/2 In, Drilled Connection, Material of Construction EPDM, Temp Range -50 To 230 Deg F, Max Pressure 225 PSI At 72 Deg F, Vacuum 26 In Hg At 72 Deg F, Bolt Circle Dia 3.88 In, Bolt Holes 4, Bolt Hole Size 1/2-13 In, Flange Thickness .55 In, Overall Length 6 In

Product Reviews