Expansion Joint, Double Sphere, 1 1/2 In

VALUE BRAND| Zoro #: G0428233| Mfr #: TEJ-3-201H

$431.87 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0428233 Mfr #: TEJ-3-201H
Standards: ANSI B 16.5Connection: Tapped Holes
Material: PTFEItem: Expansion Joint
Type: Double SphereVacuum: 26" In Hg At 72 Deg F
Temp. Range: -40 To 400 Deg FPipe Size: 1-1/2"
Bolt Holes: 4Bolt Circle Dia.: 3.88
Flange Thickness: .5"Max. Pressure: 185 PSI At 70 Deg F
Outside Dia.: 5"Overall Length: 1.5"
Bolt Hole Size: 1/2"-13Country of Origin (subject to change): United States

Product Description

Expansion Joint, Double Sphere, Pipe Size 1 1/2 In, Tapped Holes Connection, Material of Construction PTFE, 4 Bolt Holes, Bolt Hole Size 1/2-13 In, Bolt Circle Dia 3.88, Flange Thickness .5 In, Max Pressure 185 PSI At 70 Deg F, Temp Range -40 To 400 Deg F, Vacuum 26 In Hg At 72 Deg F, Outside Dia 5 In, Overall Length 1.5 In, Standards ANSI B 16.5

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews