Expansion Joint, Double Sphere, 2 1/2 In

VALUE BRAND| Zoro #: G0742901| Mfr #: TEJ-3-202H

$460.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Flange Thickness: .625"
Connection: Tapped Holes
Type: Double Sphere
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0742901 Mfr #: TEJ-3-202H
Flange Thickness: .625"Connection: Tapped Holes
Type: Double SphereBolt Circle Dia.: 5.5
Overall Length: 1.97"Vacuum: 26" In Hg At 72 Deg F
Bolt Holes: 4Max. Pressure: 170 PSI At 70 Deg F
Pipe Size: 2-1/2"Outside Dia.: 7"
Temp. Range: -40 To 400 Deg FBolt Hole Size: 5/8"-11
Item: Expansion JointMaterial: PTFE
Standards: ANSI B 16.5Country of Origin (subject to change): United States

Description

Expansion Joint, Double Sphere, Pipe Size 2 1/2 In, Tapped Holes Connection, Material of Construction PTFE, 4 Bolt Holes, Bolt Hole Size 5/8-11 In, Bolt Circle Dia 5.5, Flange Thickness .625 In, Max Pressure 170 PSI At 70 Deg F, Temp Range -40 To 400 Deg F, Vacuum 26 In Hg At 72 Deg F, Outside Dia 7 In, Overall Length 1.97 In, Standards ANSI B 16.5

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews