Expansion Joint, Double Sphere, 3 In

VALUE BRAND |Zoro #: G2454304|Mfr #: TEJ-3-203

$680.56 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2454304 Mfr #: TEJ-3-203
Standards: ANSI B 16.5Connection: Tapped Holes
Material: PTFEItem: Expansion Joint
Type: Double SphereVacuum: 26" In Hg At 72 Deg F
Temp. Range: -40 To 400 Deg FPipe Size: 3"
Bolt Holes: 4Bolt Circle Dia.: 6
Flange Thickness: 0.625"Max. Pressure: 170 PSI At 70 Deg F
Outside Dia.: 7.5"Overall Length: 2.2"
Bolt Hole Size: 5/8"-11Country of Origin (subject to change): United States

Product Description

Expansion Joint, Double Sphere, Pipe Size 3 In, Tapped Holes Connection, Material of Construction PTFE, 4 Bolt Holes, Bolt Hole Size 5/8-11 In, Bolt Circle Dia 6, Flange Thickness .625 In, Max Pressure 170 PSI At 70 Deg F, Temp Range -40 To 400 Deg F, Vacuum 26 In Hg At 72 Deg F, Outside Dia 7.5 In, Overall Length 2.2 In, Standards ANSI B 16.5

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews